Motion
206150422209000

THK AMERICA INC
206150422209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 50 mm High, 162 mm Wide, 140.50 mm Long, Load Capacity: 86.3 kN
MI ITEM #01853418
MFR #206150422209000
Price$568.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206150422209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 50 mm High, 162 mm Wide, 140.50 mm Long, Load Capacity: 86.3 kN
MI ITEM #01853418
MFR #206150422209000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$568.97/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    90 mm
  • Overall Height
    50 mm
  • Overall Length
    140.50 mm
  • Overall Width
    162 mm
  • Weight
    4.0 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    62.4 kN
  • Extended Features
    End plate, End seal, Side seal, Retainer plate
  • Included Accessories
    Grease nipple
  • Load Capacity
    86.3 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206150422209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Environmental Resistance
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HRW-CA
  • Static Load Capacity
    86.3 kN
  • UPC_NO
    206150422209000

Overview

Mfr description
HRW50CA1SSC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring
  • A well-balanced preload: increased rigidity in four directions while maintaining a constant, low friction coefficient.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought