Motion
SHS15-220L

THK AMERICA INC
SHS15-220L

Linear Guide Standard Ball Profile Rail - Series: SHS15, 15 mm Rail, 220 mm Max Length, Standard
Mi Item #01853484
MFR #SHS15-220L
Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15-220L

Linear Guide Standard Ball Profile Rail - Series: SHS15, 15 mm Rail, 220 mm Max Length, Standard
Mi Item #01853484
MFR #SHS15-220L

Mfr description
SHS15-220L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.48/each

Specifications

Dimensions

  • Maximum Length
    220 mm
  • Nominal Rail Size
    15 mm
  • Overall Length
    220 mm
  • Rail Screw Size
    M4.5
  • Weight
    2.87 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    17.2 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)