Motion
SHS20-640L

THK AMERICA INC
SHS20-640L

Linear Guide Standard Ball Profile Rail - Series: SHS20, 20 mm Rail, 640 mm Max Length, Standard
Mi Item #01853499
MFR #SHS20-640L
Price$285.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20-640L

Linear Guide Standard Ball Profile Rail - Series: SHS20, 20 mm Rail, 640 mm Max Length, Standard
Mi Item #01853499
MFR #SHS20-640L

Mfr description
SHS20-640L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.33/each

Specifications

Dimensions

  • Maximum Length
    640 mm
  • Nominal Rail Size
    20 mm
  • Overall Height
    16.50 mm
  • Overall Length
    640 mm
  • Overall Width
    20 mm
  • Rail Screw Size
    M6
  • Weight
    2.20 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    28.1 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)