Motion
SHS25-340L

THK AMERICA INC
SHS25-340L

Linear Guide Standard Ball Profile Rail - Series: SHS25, 25 mm Rail, 340 mm Max Length, Standard
MI ITEM #01853510
MFR #SHS25-340L
Price$131.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25-340L

Linear Guide Standard Ball Profile Rail - Series: SHS25, 25 mm Rail, 340 mm Max Length, Standard
MI ITEM #01853510
MFR #SHS25-340L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.86/each

Specifications

Dimensions

  • Maximum Length
    340 mm
  • Nominal Rail Size
    25 mm
  • Overall Height
    20 mm
  • Overall Length
    340 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M7
  • Weight
    2.20 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    36.8 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS25

Overview

Mfr description
SHS25-340L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought