Motion
SHS25-2500L

THK AMERICA INC
SHS25-2500L

Linear Guide Standard Ball Profile Rail - Series: SHS25, 25 mm Rail, 2500 mm Max Length, Standard
MI ITEM #01853515
MFR #SHS25-2500L
Your Price$870.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25-2500L

Linear Guide Standard Ball Profile Rail - Series: SHS25, 25 mm Rail, 2500 mm Max Length, Standard
MI ITEM #01853515
MFR #SHS25-2500L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$870.62/each(List $1,088.28)

Overview

Mfr description
SHS25-2500L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    2500 mm
  • Nominal Rail Size
    25 mm
  • Overall Length
    2500 mm
  • Rail Screw Size
    M7
  • Hardness
    58 to 64 HRC
  • Load Capacity
    36.8 kN
  • Series
    SHS25
  • Weight
    17.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text