Motion
SHS30-1640L

THK AMERICA INC
SHS30-1640L

Linear Guide Standard Ball Profile Rail - Series: SHS30, 30 mm Rail, 1640 mm Max Length, Standard
MI ITEM #01853526
MFR #SHS30-1640L
Your Price$688.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30-1640L

Linear Guide Standard Ball Profile Rail - Series: SHS30, 30 mm Rail, 1640 mm Max Length, Standard
MI ITEM #01853526
MFR #SHS30-1640L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$688.58/each(List $765.07)

Overview

Mfr description
SHS30-1640L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    1640 mm
  • Overall Height
    23 mm
  • Nominal Rail Size
    30 mm
  • Accuracy Class
    Normal
  • Overall Length
    1640 mm
  • Overall Width
    28 mm
  • Rail Screw Size
    M9
  • Hardness
    58 to 64 HRC
  • Load Capacity
    54.2 kN
  • Series
    SHS30
  • Weight
    15.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text