Motion
SHS35-1240L

THK AMERICA INC
SHS35-1240L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 1240 mm Max Length, Standard
Mi Item #01853537
MFR #SHS35-1240L
Price$482.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35-1240L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 1240 mm Max Length, Standard
Mi Item #01853537
MFR #SHS35-1240L

Mfr description
SHS35-1240L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.78/each

Specifications

Dimensions

  • Maximum Length
    1240 mm
  • Nominal Rail Size
    35 mm
  • Overall Length
    1240 mm
  • Rail Screw Size
    M9
  • Weight
    15.43 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    72.9 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)