Motion
SHS35-2520L

THK AMERICA INC
SHS35-2520L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 2520 mm Max Length, Standard
Mi Item #01853540
MFR #SHS35-2520L
Price$1,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35-2520L

Linear Guide Standard Ball Profile Rail - Series: SHS35, 35 mm Rail, 2520 mm Max Length, Standard
Mi Item #01853540
MFR #SHS35-2520L

Mfr description
SHS35-2520L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.54/each

Specifications

Dimensions

  • Maximum Length
    2520 mm
  • Nominal Rail Size
    35 mm
  • Overall Length
    2520 mm
  • Rail Screw Size
    M9
  • Weight
    33.07 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    72.9 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)