Motion
202E45522000000

THK AMERICA INC
202E45522000000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-LV, Long Block, 60 mm High, 120 mm Wide, 174 mm Long, Load Capacity: 166 kN
Mi Item #01853545
MFR #202E45522000000
Price$406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202E45522000000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-LV, Long Block, 60 mm High, 120 mm Wide, 174 mm Long, Load Capacity: 166 kN
Mi Item #01853545
MFR #202E45522000000

Mfr description
SHS45LV1SS(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.53/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 X 15
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    174 mm
  • Overall Width
    120 mm
  • Weight
    3.19 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    100 kN
  • Extended Features
    End Seals, Ball Cage
  • Included Accessories
    Grease Nipple
  • Load Capacity
    166 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202E45522000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-LV
  • Static Load Capacity
    166 kN
  • UPC_NO
    202E45522000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)