Motion
202445225908850

THK AMERICA INC
202445225908850

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 885 mm Max Length
MI ITEM #01853548
MFR #202445225908850
Your Price$446.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202445225908850

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 885 mm Max Length
MI ITEM #01853548
MFR #202445225908850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$446.42/each(List $558.03)

Overview

Mfr description
SHS45-885L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Maximum Length
    885 mm
  • Nominal Rail Size
    45 mm
  • Rail Screw Size
    M14
  • Hardness
    58 to 64 HRC
  • Load Capacity
    100 kN
  • Series
    SHS45
  • Weight
    19.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text