Motion
SHS45-1200L

THK AMERICA INC
SHS45-1200L

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 1200 mm Max Length, Standard
Mi Item #01853549
MFR #SHS45-1200L
Price$523.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45-1200L

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 1200 mm Max Length, Standard
Mi Item #01853549
MFR #SHS45-1200L

Mfr description
SHS45-1200L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.19/each

Specifications

Dimensions

  • Maximum Length
    1200 mm
  • Nominal Rail Size
    45 mm
  • Overall Length
    1200 mm
  • Rail Screw Size
    M14
  • Weight
    26.46 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    100 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)