Motion
SHS45-2040L

THK AMERICA INC
SHS45-2040L

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 2040 mm Max Length, Standard
MI ITEM #01853551
MFR #SHS45-2040L
Price$993.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45-2040L

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 2040 mm Max Length, Standard
MI ITEM #01853551
MFR #SHS45-2040L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$993.84/each

Specifications

Dimensions

  • Maximum Length
    2040 mm
  • Nominal Rail Size
    45 mm
  • Overall Height
    32 mm
  • Overall Length
    2040 mm
  • Overall Width
    45 mm
  • Rail Screw Size
    M14
  • Weight
    46.30 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    100 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS45

Overview

Mfr description
SHS45-2040L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought