Motion
202445225924600

THK AMERICA INC
202445225924600

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 2460 mm Max Length
Mi Item #01853552
MFR #202445225924600
Price$1,199.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202445225924600

Linear Guide Standard Ball Profile Rail - Series: SHS45, 45 mm Rail, 2460 mm Max Length
Mi Item #01853552
MFR #202445225924600

Mfr description
SHS45-2460L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.88/each

Specifications

Dimensions

  • Maximum Length
    2460 mm
  • Nominal Rail Size
    45 mm
  • Rail Screw Size
    M14
  • Weight
    55.12 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    100 kN
  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Series
    SHS45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)