Motion
202355622009000

THK AMERICA INC
202355622009000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-R, Long Block, 80 mm High, 140 mm Wide, 213 mm Long, Load Capacity: 259 kN
MI ITEM #01853559
MFR #202355622009000
Price$390.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202355622009000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-R, Long Block, 80 mm High, 140 mm Wide, 213 mm Long, Load Capacity: 259 kN
MI ITEM #01853559
MFR #202355622009000

Mfr description
SHS55LR1SS(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.53/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 X 18
  • Nominal Rail Size
    53 mm
  • Overall Height
    80 mm
  • Overall Length
    213 mm
  • Overall Width
    140 mm
  • Weight
    6.57 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    161 kN
  • Extended Features
    End Seals
  • Load Capacity
    259 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202355622009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-R
  • Static Load Capacity
    259 kN
  • UPC_NO
    202355622009000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)