Motion
202365322009000

THK AMERICA INC
202365322009000

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SHS-V, Compact Block Mounted from Top, 63mm Rail, 126mm Wide x 221mm Long, Static Capacity 320 kN
MI ITEM #01853568
MFR #202365322009000
Price$535.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202365322009000

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SHS-V, Compact Block Mounted from Top, 63mm Rail, 126mm Wide x 221mm Long, Static Capacity 320 kN
MI ITEM #01853568
MFR #202365322009000

Mfr description
SHS65V1SS(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.30/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 X 20
  • Nominal Rail Size
    63 mm
  • Overall Length
    221 mm
  • Overall Width
    126 mm
  • Weight
    8.41 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    205 kN
  • Load Capacity
    320 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202365322009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-V
  • Static Load Capacity
    320 kN
  • UPC_NO
    202365322009000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)