Motion
SHS65-1570L

THK AMERICA INC
SHS65-1570L

Linear Guide Standard Ball Profile Rail - Series: SHS65, 65 mm Rail, 1570 mm Max Length, Standard
MI ITEM #01853572
MFR #SHS65-1570L
Your Price$1,375.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65-1570L

Linear Guide Standard Ball Profile Rail - Series: SHS65, 65 mm Rail, 1570 mm Max Length, Standard
MI ITEM #01853572
MFR #SHS65-1570L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,375.62/each(List $1,719.53)

Overview

Mfr description
SHS65-1570L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    1570 mm
  • Overall Height
    53 mm
  • Nominal Rail Size
    65 mm
  • Accuracy Class
    Normal
  • Overall Length
    1570 mm
  • Overall Width
    63 mm
  • Rail Screw Size
    M18
  • Hardness
    58 to 64 HRC
  • Load Capacity
    253 kN
  • Series
    SHS65
  • Weight
    81.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text