Motion
202465350920200

THK AMERICA INC
202465350920200

Linear Guide Standard Ball Profile Rail - Series: SHS65, 65 mm Rail, 2020 mm Max Length
Mi Item #01853573
MFR #202465350920200
Price$2,148.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202465350920200

Linear Guide Standard Ball Profile Rail - Series: SHS65, 65 mm Rail, 2020 mm Max Length
Mi Item #01853573
MFR #202465350920200

Mfr description
SHS65-2020L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,148.78/each

Specifications

Dimensions

  • Maximum Length
    2020 mm
  • Nominal Rail Size
    65 mm
  • Rail Screw Size
    M18
  • Weight
    103.62 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    253 kN
  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Series
    SHS65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)