Motion
SHS65-2620L

THK AMERICA INC
SHS65-2620L

Linear Guide Standard Ball Profile Rail - Series: SHS65, 65 mm Rail, 2620 mm Max Length, Standard
MI ITEM #01853574
MFR #SHS65-2620L
Your Price$2,179.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65-2620L

Linear Guide Standard Ball Profile Rail - Series: SHS65, 65 mm Rail, 2620 mm Max Length, Standard
MI ITEM #01853574
MFR #SHS65-2620L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,179.58/each(List $2,724.48)

Overview

Mfr description
SHS65-2620L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    2620 mm
  • Nominal Rail Size
    65 mm
  • Accuracy Class
    Normal
  • Overall Length
    2620 mm
  • Rail Screw Size
    M18
  • Hardness
    58 to 64 HRC
  • Load Capacity
    253 kN
  • Series
    SHS65
  • Weight
    136.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text