Specifications
Dimensions
- Bore Diameter3.9375 in
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Manufacturer Upc Number662461012314
- Product TypeBall Insert Bearings
- UPC_NO662461012314
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)