Motion
30316

TIMKEN
30316

Tapered Roller Bearing Assembly - 80 mm Bore, 170 mm OD, 1.6732 in Width
MI ITEM #01853617
MFR #30316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30316

Tapered Roller Bearing Assembly - 80 mm Bore, 170 mm OD, 1.6732 in Width
MI ITEM #01853617
MFR #30316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30316M BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    170 mm
  • Overall Width
    1.6732 in
  • Bore Type
    Straight Bore
  • Closure Type
    Open
  • Abma Precision Rating
    Class K
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893449777
  • UPC_NO
    053893449777
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    8.932 lbs
  • Description
    30316M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text