Motion
107BU103

MORSE
107BU103

Bushing Kit - 107 Reducer Size, 0.8125 in Diameter Bore, 1/4 x 1/8 x 2 in Keyway Size, Steel Material
MI ITEM #01853770
MFR #107BU103
Your Price$655.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
107BU103

Bushing Kit - 107 Reducer Size, 0.8125 in Diameter Bore, 1/4 x 1/8 x 2 in Keyway Size, Steel Material
MI ITEM #01853770
MFR #107BU103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$655.64/each(List $753.99)

Overview

Mfr description
107BU103 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    107
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    0.8125 in
  • Outside Diameter
    1.4375 in
  • Overall Length
    2.0000 in
  • Material
    Steel
  • Minimum Keyway Size
    1/4 x 1/8 x 2 in
  • Manufacturer Upc Number
    662288363095
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    0.8125 in
  • Weight
    0.64 lbs
  • Shaft Diameter
    0.8125 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text