Motion
107BU104

MORSE
107BU104

Bushing Kit - 107 Reducer Size, 1.2500 in Diameter Bore, 1/4 x 1/8 x 2 in Keyway Size, Steel Material
Mi Item #01853771
MFR #107BU104
Price$318.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
107BU104

Bushing Kit - 107 Reducer Size, 1.2500 in Diameter Bore, 1/4 x 1/8 x 2 in Keyway Size, Steel Material
Mi Item #01853771
MFR #107BU104

Mfr description
107BU104 BUSHING KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.82/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bushing Bore Diameter
    1.2500 in
  • Manufacturer Reducer Size
    107
  • Minimum Keyway Size
    1/4 x 1/8 x 2 in
  • Outside Diameter
    1.4375 in
  • Overall Length
    2.0000 in
  • Shaft Diameter
    1.2500 in
  • Weight
    0.52 lbs, 0.65

Details

  • Bushing Type
    Bushing Kit
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288363101
  • Material
    Steel
  • Product Types
    Bushing Kit
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)