Motion
115BU106

MORSE
115BU106

Bushing Kit - 115 Reducer Size, 1.3750 in Diameter Bore, 5/16 x 5/32 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853780
MFR #115BU106
List Price$784.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
115BU106

Bushing Kit - 115 Reducer Size, 1.3750 in Diameter Bore, 5/16 x 5/32 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853780
MFR #115BU106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$784.92/each for your price

Overview

Mfr description
115BU106 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    115
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    1.3750 in
  • Outside Diameter
    1.6875 in
  • Overall Length
    2.5000 in
  • Material
    Steel
  • Minimum Keyway Size
    5/16 x 5/32 x 2 1/2 in
  • Manufacturer Upc Number
    662288363194
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    1.3750 in
  • Weight
    2.16 lbs
  • Shaft Diameter
    1.3750 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text