Motion
115BU107

MORSE
115BU107

Bushing Kit - 115 Reducer Size, 1.4375 in Diameter Bore, 3/8 x 3/16 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853781
MFR #115BU107
Your Price$654.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
115BU107

Bushing Kit - 115 Reducer Size, 1.4375 in Diameter Bore, 3/8 x 3/16 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853781
MFR #115BU107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$654.10/each(List $784.92)

Overview

Mfr description
115BU107 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    115
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    1.4375 in
  • Outside Diameter
    1.6875 in
  • Overall Length
    2.5000 in
  • Material
    Steel
  • Minimum Keyway Size
    3/8 x 3/16 x 2 1/2 in
  • Manufacturer Upc Number
    662288363200
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    1.4375 in
  • Weight
    1.98 lbs
  • Shaft Diameter
    1.4375 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought