Motion
115BU111

MORSE
115BU111

Bushing Kit - 115 Reducer Size, 1.6875 in Diameter Bore, 3/8 x 3/16 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853784
MFR #115BU111
Price$920.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
115BU111

Bushing Kit - 115 Reducer Size, 1.6875 in Diameter Bore, 3/8 x 3/16 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853784
MFR #115BU111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$920.49/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Bushing Bore Diameter
    1.6875 in
  • Manufacturer Reducer Size
    115
  • Minimum Keyway Size
    3/8 x 3/16 x 2 1/2 in
  • Outside Diameter
    1.6875 in
  • Overall Length
    2.5000 in
  • Shaft Diameter
    1.6875 in
  • Weight
    1.14 lbs

Details

  • Bushing Type
    Bushing Kit
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288363231
  • Material
    Steel
  • Product Types
    Bushing Kit
  • Warranty
    1 Year

Overview

Mfr description
115BU111 BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought