Motion
203BU103

MORSE
203BU103

Bushing Kit - 203 Reducer Size, 1.1875 in Diameter Bore, 1/4 x 1/8 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853786
MFR #203BU103
List Price$1,051.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
203BU103

Bushing Kit - 203 Reducer Size, 1.1875 in Diameter Bore, 1/4 x 1/8 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853786
MFR #203BU103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,051.79/each for your price

Overview

Mfr description
203BU103 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    203
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    1.1875 in
  • Outside Diameter
    2.1875 in
  • Overall Length
    2.5000 in
  • Material
    Steel
  • Minimum Keyway Size
    1/4 x 1/8 x 2 1/2 in
  • Manufacturer Upc Number
    662288363255
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    1.1875 in
  • Weight
    3.68 lbs
  • Shaft Diameter
    1.1875 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text