Motion
203BU104

MORSE
203BU104

Bushing Kit - 203 Reducer Size, 1.2500 in Diameter Bore, 1/4 x 1/8 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853787
MFR #203BU104
List Price$857.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
203BU104

Bushing Kit - 203 Reducer Size, 1.2500 in Diameter Bore, 1/4 x 1/8 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853787
MFR #203BU104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$857.04/each for your price

Overview

Mfr description
203BU104 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    203
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    1.2500 in
  • Outside Diameter
    2.1875 in
  • Overall Length
    2.5000 in
  • Material
    Steel
  • Minimum Keyway Size
    1/4 x 1/8 x 2 1/2 in
  • Manufacturer Upc Number
    662288363262
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    1.2500 in
  • Weight
    3.50 lbs
  • Shaft Diameter
    1.2500 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text