Motion
203BU200

MORSE
203BU200

Bushing Kit - 203 Reducer Size, 2.0000 in Diameter Bore, 1/2 x 1/4 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853797
MFR #203BU200
Price$1,077.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
203BU200

Bushing Kit - 203 Reducer Size, 2.0000 in Diameter Bore, 1/2 x 1/4 x 2 1/2 in Keyway Size, Steel Material
MI ITEM #01853797
MFR #203BU200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,077.42/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bushing Bore Diameter
    2.0000 in
  • Manufacturer Reducer Size
    203
  • Minimum Keyway Size
    1/2 x 1/4 x 2 1/2 in
  • Outside Diameter
    2.1875 in
  • Overall Length
    2.5000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    1.10 lbs

Details

  • Bushing Type
    Bushing Kit
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288363361
  • Material
    Steel
  • Product Types
    Bushing Kit
  • Warranty
    1 Year

Overview

Mfr description
203BU200 BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought