Motion
207BU115

MORSE
207BU115

Bushing Kit - 207 Reducer Size, 1.9375 in Diameter Bore, 1/2 x 1/4 x 3 1/2 in Keyway Size, Steel Material
Mi Item #01853805
MFR #207BU115
Price$1,768.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
207BU115

Bushing Kit - 207 Reducer Size, 1.9375 in Diameter Bore, 1/2 x 1/4 x 3 1/2 in Keyway Size, Steel Material
Mi Item #01853805
MFR #207BU115

Mfr description
207BU115 BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,768.86/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Bore Diameter
    1.9375 in
  • Manufacturer Reducer Size
    207
  • Minimum Keyway Size
    1/2 x 1/4 x 3 1/2 in
  • Outside Diameter
    2.4375 in
  • Overall Length
    3.5000 in
  • Shaft Diameter
    1.9375 in
  • Weight
    3.76 lbs

Details

  • Bushing Type
    Bushing Kit
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288556466
  • Material
    Steel
  • Product Types
    Bushing Kit
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)