Motion
207BU200

MORSE
207BU200

Bushing Kit - 207 Reducer Size, 2.0000 in Diameter Bore, 1/2 x 1/4 x 3 1/2 in Keyway Size, Steel Material
MI ITEM #01853806
MFR #207BU200
Your Price$1,863.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
207BU200

Bushing Kit - 207 Reducer Size, 2.0000 in Diameter Bore, 1/2 x 1/4 x 3 1/2 in Keyway Size, Steel Material
MI ITEM #01853806
MFR #207BU200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,863.08/each(List $2,142.54)

Overview

Mfr description
207BU200 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    207
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    2.0000 in
  • Outside Diameter
    2.4375 in
  • Overall Length
    3.5000 in
  • Material
    Steel
  • Minimum Keyway Size
    1/2 x 1/4 x 3 1/2 in
  • Manufacturer Upc Number
    662288556473
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    2.0000 in
  • Weight
    3.28 lbs
  • Shaft Diameter
    2.0000 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text