Motion
215BU203

MORSE
215BU203

Bushing Kit - 215 Reducer Size, 2.1875 in Diameter Bore, 1/2 x 1/4 x 4 in Keyway Size, Steel Material
MI ITEM #01853817
MFR #215BU203
List Price$3,116.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
215BU203

Bushing Kit - 215 Reducer Size, 2.1875 in Diameter Bore, 1/2 x 1/4 x 4 in Keyway Size, Steel Material
MI ITEM #01853817
MFR #215BU203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,116.41/each for your price

Overview

Mfr description
215BU203 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    215
  • Bushing Type
    Bushing Kit
  • Bushing Bore Diameter
    2.1875 in
  • Outside Diameter
    2.9375 in
  • Overall Length
    4.0000 in
  • Material
    Steel
  • Minimum Keyway Size
    1/2 x 1/4 x 4 in
  • Manufacturer Upc Number
    662288556589
  • Product Types
    Bushing Kit
  • Manufacturer Catalog
  • Bore Diameter
    2.1875 in
  • Weight
    7.22 lbs
  • Shaft Diameter
    2.1875 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text