Motion
315BU207

MORSE
315BU207

XI9120 Speed Reducer Bushing - 315 Reducer Size, 2.4375 in Bore Dia., Material: Steel
Mi Item #01853831
MFR #315BU207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
315BU207

XI9120 Speed Reducer Bushing - 315 Reducer Size, 2.4375 in Bore Dia., Material: Steel
Mi Item #01853831
MFR #315BU207

Mfr description
315BU207 BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Bushing Bore Diameter
    2.4375 in
  • Manufacturer Reducer Size
    315
  • Outside Diameter
    3.9375 in
  • Overall Length
    4.5000 in
  • Weight
    18.66 lbs

Details

  • Bushing Type
    Finished Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    XI9120
  • Manufacturer Upc Number
    662288556725
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)