Motion
L07518MM

TB WOODS
L07518MM

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01853970
MFR #L07518MM
List Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07518MM

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01853970
MFR #L07518MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.71/each for your price

Overview

Mfr description
L-075 X 18MM 6 X 2.8 KW HUB

Specifications

  • Coupling Size Code
    L075
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    18 mm
  • Jaw Type
    Straight
  • Hub Material
    Powdered Metal
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8100 in
  • Coupling Overall Length
    2.1300 in
  • Hub End Diameter
    1-3/4 in
  • Torque Capacity
    227 in
  • Max Rpm
    11000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    698672045674
  • Weight
    0.46 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text