Motion
K2236 CLOSED END CAP

LINK-BELT
K2236 CLOSED END CAP

K2236 Open Bearing End Cap or Cover - 1-1/4 in Compatible Bore
MI ITEM #01854060
MFR #K2236 CLOSED END CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2236 CLOSED END CAP

K2236 Open Bearing End Cap or Cover - 1-1/4 in Compatible Bore
MI ITEM #01854060
MFR #K2236 CLOSED END CAP

Mfr description
K2236 END CAP K223-6
  • Link-Belt K2236 Bearing Parts & Kits Closed End Cap. Contact Rexnord for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    223
  • Weight
    0.10 lbs

Details

  • Attachment Type
    Snap-On
  • Country of Origin
    Mexico
  • End Cap Type
    Open End Cap
  • Includes
    O-Ring
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    662327986292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)