Specifications
Dimensions
- Weight1.41 oz
Details
- For Use WithChar-Lynn 4000 Series Geroler Disc Valve Motors
- Replacement Part TypeSeal Kit
- Series4000 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)