Motion
SFE1445
Metric Rod End Bearings - Stainless Steel Series SFE, Female, Self-Lubricating
MI ITEM #01854244
MFR #SFE1445
List Price$1,157.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - Stainless Steel Series SFE, Female, Self-Lubricating
MI ITEM #01854244
MFR #SFE1445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,157.89/each for your price

Overview

Mfr description
SFE 1445 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M14 x2
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Stainless Steel, Hardened
  • Ball Material
    Stainless Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    3079.88 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Head Diameter
    1.3390 in
  • Head Width
    0.531 in
  • Ball Diameter
    1 in
  • Overall Height
    91 mm
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400408404
  • UPC_NO
    637400408404
  • Weight
    0.33 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought