Motion
SFLE1645

HEIM BEARING
SFLE1645

Metric Rod End Bearings - Stainless Steel Series SFE, Female, Self-Lubricating
MI ITEM #01854250
MFR #SFLE1645
Your Price$951.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SFLE1645

Metric Rod End Bearings - Stainless Steel Series SFE, Female, Self-Lubricating
MI ITEM #01854250
MFR #SFLE1645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$951.86/each(List $1,189.83)

Overview

Mfr description
SFLE 1645 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M16 x2
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Stainless Steel, Hardened
  • Ball Material
    Stainless Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    3709.35 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Head Diameter
    1.4960 in
  • Head Width
    0.591 in
  • Ball Diameter
    1.125 in
  • Overall Height
    102 mm
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400280956
  • UPC_NO
    637400280956
  • Weight
    0.44 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text