Motion
SME845
Metric Rod End Bearings - Stainless Steel Series SME, Male, Self-Lubricating
MI ITEM #01854254
MFR #SME845
List Price$510.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - Stainless Steel Series SME, Male, Self-Lubricating
MI ITEM #01854254
MFR #SME845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.03/each for your price

Overview

Mfr description
SME 845 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M8 x1.25
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    9 mm
  • Ball Material
    Stainless Steel
  • Finish Coating
    Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    1371 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Head Diameter
    0.8660 in
  • Head Width
    0.354 in
  • Ball Diameter
    0.625 in
  • Overall Height
    2.0870 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400408688
  • UPC_NO
    637400408688
  • Weight
    0.08 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought