Specifications
Dimensions
- Ball Diameter0.75 in
- Bore Diameter10 mm
- Head Diameter1.0240 in
- Head Width0.413 in
- Overall Height2.4020 in
- Shank Thread SizeM10 x1.5
- Thread SizeM10x1.5
- Weight0.13 lbs
Details
- Ball MaterialStainless Steel
- GradePrecision
- Housing Material10.5 mm
- Lubrication TypeSelf-Lubricating
- Manufacturer Upc Number637400408732
- Max Operating Temperature248 °F
- Operating Temperature Range-22 to +248 °F
- Product TypeSpherical Rod Ends
- Race MaterialUniflon® Self Lubricating Fabric
- Radial Static Load Capacity1821 lbf
- Rod End TypeMale
- SeriesSchaublin®
- Thread DirectionLeft Hand
- Thread TypeMetric
- UPC_NO637400408732
Overview
Mfr description
SMLE 1045 ROD END