Motion
2408-02
Male JIC Plug - 5/16-24 UNF Thread, Steel, 0.7 in Overall Length
MI ITEM #01854655
MFR #2408-02
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Plug - 5/16-24 UNF Thread, Steel, 0.7 in Overall Length
MI ITEM #01854655
MFR #2408-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.10/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Overall Diameter
    1/8 in
  • Overall Length
    0.7 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2408

Overview

Mfr description
2408-02 PLUG-JIC 5/16-24
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text