Motion
AW05

NTN
AW05

Bearing Lock Washer - 25 mm ID, 42 mm OD, 32 mm Face Dia., Low Carbon Steel Material
Mi Item #01854678
MFR #AW05
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW05

Bearing Lock Washer - 25 mm ID, 42 mm OD, 32 mm Face Dia., Low Carbon Steel Material
Mi Item #01854678
MFR #AW05

Mfr description
AW05
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Face Diameter  
    32 mm
  • Tang Width  
    0.1969 in; 5.000 mm

Details

  • Compatible Lock Nut Number
    AN05
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022247
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)