Motion
05316
Cutting Fluid - 16 fl oz, Aerosol Can
Mi Item #01854685
MFR #05316
Price$37.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 16 fl oz, Aerosol Can
Mi Item #01854685
MFR #05316

Mfr description
05316 (C05316) TRICUT 16OZ SQUEEZE BTTLE
  • Excellent for stainless steel and other hard to machine metals
  • Not recommended for aluminum
  • Provides smooth, accurate cutting action
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.21/each

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Size
    16 oz.
  • Specific Gravity
    1
  • Weight
    16.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Application
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Color
    Dark Brown
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Excellent for stainless steel and other hard to machine metals • Not recommended for aluminum • Provides smooth, accurate cutting action • Flows directly to cutting edge • Extends tool life • Improves surface finish • Allows increased removal rates Reduces friction • Suitable for high and low speed applications • Non-corrosive to steel • Synthetic oil-based
  • Flash Point
    Greater than 200 °F
  • Form
    Liquid
  • Fragrance
    Sulphurous, Berry
  • Material Application
    Stainless Steel
  • Standards Met
    OSHA Hazard Communication, Material Safety Data Sheets
  • Trade Name/Number
    Tapmatic Tricut
  • Type
    Cutting
  • Viscosity
    95 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)