Motion
K81102-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 15 mm ID, 28 mm OD, Plastic Cage
MI ITEM #01854897
MFR #K81102-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 15 mm ID, 28 mm OD, Plastic Cage
MI ITEM #01854897
MFR #K81102-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K81102-TV THRUST ROLLER CAGE ASSEMBLY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    13000 rpm
  • Compatible Washers
    LS1528, WS81102
  • Series
    K811
  • UPC_NO
    4012802369250
  • Weight
    0.02 lbs
  • Radial Static Load Capacity
    6400 lbf
  • Radial Dynamic Load Capacity
    3250 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text