Motion
LRT556345
Inner Ring - 55 mm Bore, 65 mm OD
Mi Item #01854967
MFR #LRT556345
Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 65 mm OD
Mi Item #01854967
MFR #LRT556345

Mfr description
LRT 556345 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.28/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    65 mm
  • Overall Width
    45 mm
  • Weight
    0.56 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    98700 N
  • Long Description
    The LRT556345 is a needle roller bearing inner ring with a 55 mm bore diameter, 65 mm outside diameter, 45 mm overall width, and 0.56 lb weight, ideal for heavy-duty needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT556345
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    19400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)