Motion
GS81118
Thrust Washer - Cylindrical Roller Thrust, 120 mm OD, 6.50 mm Width
MI ITEM #01854990
MFR #GS81118
Your Price$125.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 120 mm OD, 6.50 mm Width
MI ITEM #01854990
MFR #GS81118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.09/each(List $143.85)

Overview

Mfr description
GS81118

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    92 mm
  • UPC_NO
    4012802094657
  • Overall Width
    6.50 mm
  • Weight
    0.63 lbs
  • Series
    GS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text