Motion
PU3K31 1 15/16

LINK-BELT
PU3K31 1 15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #01855400
MFR #PU3K31 1 15/16
Price$1,694.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU3K31 1 15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #01855400
MFR #PU3K31 1 15/16

Mfr description
PU3K31 PILLOWBLK P-U3K31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,694.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3-3/8 in
  • Bolt Center To Center Length
    10.2500 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    6.6250 in
  • Overall Length
    12.6250 in
  • Overall Width
    2.5938 in
  • Weight
    23 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4950 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +275 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    793699077599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)