Specifications
Dimensions
- Bore Diameter1-1/4 in
- Bore Length1.7500 in
- Fillet Radius0.0400 in
- Inner Ring Width1.7500 in
- Misalignment AngleNone
- Outer Ring Width0.9380 in
- Outside Diameter2.8350 in
- Overall Width1.7500 in
- Precision RatingABEC 1
- Weight1.65 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS
- Cage TypeLand Riding Retainer
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Phosphorus Nickel Coated
- Internal ClearanceStandard
- Locking DeviceConcentric Collar
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberERX-PN20T
- Manufacturer Product Page
- Manufacturer Upc Number662461339718
- Max Operating Temperature220 °F
- Max Rpm2000 rpm
- Operating Temperature Range-20 to 220 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeTriple Lip Contact Seal
- SeriesERX-PN-T
- Type Of BearingBall
- UPC_NO662461339718
Overview
Mfr description
ERX-PN20T
- ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway
- USDA H1 complaint food grade grease