Motion
ERX-PN12T

SEALMASTER
ERX-PN12T

Sealmaster Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2810 in Width, Medium Duty, Concentric Collar Locking
Mi Item #01855680
MFR #ERX-PN12T
Price$281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-PN12T

Sealmaster Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2810 in Width, Medium Duty, Concentric Collar Locking
Mi Item #01855680
MFR #ERX-PN12T

Mfr description
ERX-PN12T
  • ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.52/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Length
    1.2800 in
  • Fillet Radius
    0.0400 in
  • Inner Ring Width  
    1.2810 in
  • Misalignment Angle
    None
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.2810 in
  • Precision Rating
    ABEC 1
  • Weight
    0.56 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    PPS
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Internal Clearance
    Standard
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ERX-PN12T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340202
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Series
    ERX-PN-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461340202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)