Motion
2207 E-2RS1TN9/W64

SKF
2207 E-2RS1TN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C0
Mi Item #01855681
MFR #2207 E-2RS1TN9/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2207 E-2RS1TN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C0
Mi Item #01855681
MFR #2207 E-2RS1TN9/W64

Mfr description
2207 E2RS1TN9/W64B BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2207 E2RS1TN9/W64B BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing is a straight bore type with 35 mm bore, double sealed closure, 72 mm outside diameter, 23 mm width solid-oil filled.
  • Manufacturer Catalog Number
    2207 E-2RS1TN9/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4271 lbf
  • Radial Static Load Capacity
    1349 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)