Motion
P2B 207-SRB-CLH

SKF
P2B 207-SRB-CLH

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01855682
MFR #P2B 207-SRB-CLH
Price$881.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 207-SRB-CLH

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01855682
MFR #P2B 207-SRB-CLH

Mfr description
P2B 207-SRB-CLH REPL SYR 2.7/16 NH-118
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-11/16 in
  • Bolt Center To Center Length
    6.8125 to 7.4375 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    5.6875 in
  • Overall Length  
    9.2500 in
  • Overall Width
    2.6875 in
  • Weight
    16.09 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    43400 lbf
  • Radial Static Load Capacity
    41100 lbf
  • Replacement Bearing
    22213
  • Seal Type
    Labyrinth
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579142014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)